True Temper

True American® 48 in. Long Handle Round Point Shovel

Part #A1564100  |  Manufacturer Part #1564100

Handle Length in :

48 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Carbon steel blade weighs 2 lbs
  • Forward turned-step for secure foot placement
  • Hardwood handle: 44"
  • Blade is formed, shaped, and tempered in USA

Specifications

Blade Material: Steel

Collection: True American®

Handle Length in : 48 in

Handle Material: Wood

Shovel Head Type: Round

Tool Type: Shovel

Type: A1564100