49-1/2 in. Snow Shovel

You last purchased this on
 
True Temper

True Temper® 49-1/2 in. Snow Shovel

This product requires certification to purchase.
Brand image
You last purchased this on
 
True Temper

True Temper® 49-1/2 in. Snow Shovel

  • Fast #
  • Part #A1603072
  • Item #4923035
  • Manufacturer Part #1603072
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • This combo shovel is great for both shoveling and pushing snow
  • The improved ergonomic steel handle provides 15% more leverage than other ergonomic handles
  • 2 in depth
  • Combo snow shovel with d-grip on ergonomic handle
  • It reduces bending for added comfort and ease on your back
  • Requires Certification

Specifications

Blade Length (in):
18 in
Blade Material:
Poly
Blade Width (in):
18 in
Collection:
True Temper®
Handle Length (in):
49-1/2 in
Handle Material:
Steel
Handle Type:
D-grip
Height:
54 in
Number of Tools Included:
1
Shovel Head Type:
Square
Tool Type:
Snow Shovel
Type:
A1603072
Width:
18 in