True Union 2000 - Industrial 1/2 in. PVC Socket x FNPT Check Valve

Part #S4529005  |  Manufacturer Part #4529-005

Valve Size:

1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: True Union 2000 - Industrial

End Connection 1: Socket

End Connection 2: FNPT

End Connections: Socket x FNPT

Material: Plastic

Material Type: PVC

Pressure Class: 235#

Valve Seat Material: EPDM

Valve Size: 1/2 in

Valve Type: Check Valve