True Union 2000 - Industrial 3 in. CPVC Standard Port Union Socket Weld 235# Ball Valve

S1822030C

Valve Size

3 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
True Union 2000 - Industrial
End Connection 1
Union Socket Weld
End Connection 2
Union Socket Weld
End Connections
Union Socket Weld
Material
Plastic
Material Type
CPVC
Pressure Class
235#
Valve Body Style
1 piece
Valve Operator
Lockout Handle
Valve Port Opening
Standard Port
Valve Seat Material
EPDM
Valve Size
3 in
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday