3 in. Plastic Socket Weld 235# Ball Valve
3 in. Plastic Socket Weld 235# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM F-1970
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 10-11/16 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 235#
- Recommended Valve Application:
- Industrial
- Schedule Class:
- 80
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- No
- Valve Operator:
- Tee Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 3 in
- Valve Type:
- Ball Valve