1-1/2 in. Plastic Full Port Union FIPT and Union Socket Weld 235# Ball Valve
1-1/2 in. Plastic Full Port Union FIPT and Union Socket Weld 235# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Schedule 80 full-bore design
- Strong, buttress thread union nuts
- Chemical & corrosion resistant PVC or CPVC construction
- Spears® Safe-T-Shear® stem design
- Self adjusting PTFE floating seat design
- High impact polypropylene handle
- Spears® Safe-T-Blocked® seal carrier
- Fully serviceable, replaceable components
- Manufactured to ASTM F 1970
- Suitable for vacuum service
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM F-1970
- BAA Compliant:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- End Connection 1:
- Union FPT
- End Connection 2:
- Union Socket Weld
- End Connections:
- Union FPT x Union Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Polypropylene
- IAPMO Listed -:
- No
- Length:
- 8-1/32 in
- MA Approved -:
- No
- Material:
- Plastic, Rubber
- Material Type:
- CPVC, FKM
- Maximum Temperature:
- 200
- NSF Certified:
- Yes
- Pressure Class:
- 235#
- Recommended Valve Application:
- Chemical Processing, Industrial, Water
- Schedule Class:
- 80
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Bonnet Type:
- Union
- Valve Operator:
- Tee Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 3.52 lb
- cUPC Certified:
- No