True Union - Regular 1-1/2 in. PVC Standard Port Union FIPT and Union Socket Weld 235# Ball Valve

Part #S2339015  |  Item #233964  |  Manufacturer Part #2339-015

$ 183.13 EACH
(Pricing is for 1-1/2 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: True Union - Regular

End Connection 1: [Union FIPT, Union Socket Weld]

End Connection 2: [Union FIPT, Union Socket Weld]

End Connections: Union FIPT;Union Socket Weld

Material: Plastic

Material Type: PVC

Pressure Class: 235#

Type: S2339015

Valve Body Style: 1 piece

Valve Operator: Tee Handle

Valve Port Opening: Standard Port

Valve Seat Material: Viton

Valve Size: 1-1/2 in

Valve Type: Ball Valve