1-1/2 in. Plastic Threaded x Socket Weld Ball Check Valve

You last purchased this on
 

1-1/2 in. Plastic Threaded x Socket Weld Ball Check Valve

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. Plastic Threaded x Socket Weld Ball Check Valve

  • Fast #
  • Part #S2239015
  • Item #1292507
  • Manufacturer Part #2239-015
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM F-1970
Color Finish Category:
Greys
Color Finish Name:
Grey
End Connection 1:
Threaded
End Connection 2:
Socket Weld
End Connections:
Threaded x Socket Weld
FM Approved:
No
Height:
4-3/8 in
IAPMO Listed -:
No
Installation Type:
Horizontal Mount, Vertical Mount
Length:
8-1/16 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
Yes
Pressure - High:
235
Pressure Class:
235#
Recommended Valve Application:
Water
Schedule Class:
80
UL Listed:
No
Valve Body Material:
PVC
Valve Body Style:
Ball-check
Valve Port Opening:
Full Port
Valve Seat Material:
FKM
Valve Size:
1-1/2 in
Valve Type:
Ball Check Valve
Weight:
2.5 lb