True Union - Regular 1 in. CPVC Standard Port Union FIPT and Union Socket Weld 235# Ball Valve

Part #S2329010C  |  Item #495145  |  Manufacturer Part #2329-010C

$ 139.13 EACH
(Pricing is for 1 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

Collection: True Union - Regular

End Connection 1: [Union FIPT, Union Socket Weld]

End Connection 2: [Union FIPT, Union Socket Weld]

End Connections: Union FIPT;Union Socket Weld

Material: Plastic

Material Type: CPVC

Pressure Class: 235#

Type: S2329010C

Valve Body Style: 1 piece

Valve Operator: Tee Handle

Valve Port Opening: Standard Port

Valve Seat Material: EPDM

Valve Size: 1 in

Valve Type: Ball Valve