1/2 in. Plastic Threaded x Socket Weld Ball Check Valve
1/2 in. Plastic Threaded x Socket Weld Ball Check Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM F-1970
- Clean Bagged:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- End Connection 1:
- Threaded
- End Connection 2:
- Socket Weld
- End Connections:
- Threaded x Socket Weld
- FM Approved:
- No
- Flow Rate:
- 0.1 gpm
- Height:
- 2-9/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal, Vertical
- Length:
- 5-1/8 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 235
- Pressure Class:
- 235#
- Recommended Valve Application:
- Water
- Schedule Class:
- 80
- UL Listed:
- No
- Valve Seat Material:
- FKM
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Check Valve
- Weight:
- 0.73 lb