2-1/2 in. PVC Socket Check Valve
2-1/2 in. PVC Socket Check Valve
Frequently Purchased Together
Product Details
- Strong, buttress thread union nuts
- Fully serviceable, replaceable components
- Chemical & corrosion resistant PVC or CPVC construction
- Manufactured to ASTM F 1970
- Suitable for either horizontal or vertical installations
- Assembled with silicone-free, water soluble lubricant
- EPDM or FKM O-rings
- Uses standard O-ring seat
- Suitable for vacuum service
- EPDM valves NSF® certified for potable water use
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM F-1970
- Application:
- Potable Water, Vacuum
- Color Finish Name:
- Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Height:
- 7-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 11-7/8 in
- Material:
- Plastic, Rubber
- Material Type:
- EPDM, PVC
- Maximum Temperature:
- 73
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Body Style:
- Ball
- Valve Bonnet Type:
- Union
- Valve Operator:
- Lever
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 2-1/2 in
- Valve Type:
- Ball Check Valve
- Weight:
- 12.17 lb