True Union - Regular 2-1/2 in. PVC Standard Port Union Socket Weld 150# Ball Valve

Part #S2322025  |  Item #1292490  |  Manufacturer Part #2322-025

$ 397.54 EACH

Valve Size:

2-1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: True Union - Regular

End Connection 1: Union Socket Weld

End Connection 2: Union Socket Weld

End Connections: Union Socket Weld

FM Approved: No

IAPMO Listed: No

Material: Plastic

Material Type: PVC

Maximum Pressure: 150 psi

Maximum Temperature: 73

NSF Certified: No

Pressure Class: 150#

Recommended Valve Application: Water

UL Listed: No

Valve Body Style: 1 piece

Valve Bonnet Type: Union

Valve Operator: Tee Handle

Valve Port Opening: Standard Port

Valve Seat Material: EPDM

Valve Size: 2-1/2 in

Valve Type: Ball Valve