True Union - Regular 2 in. CPVC Standard Port Union FIPT and Union Socket Weld 235# Ball Valve

Part #S2339020C  |  Manufacturer Part #2339-020C

Valve Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: True Union - Regular

End Connection 1: [Union FIPT, Union Socket Weld]

End Connection 2: [Union FIPT, Union Socket Weld]

End Connections: Union FIPT;Union Socket Weld

Material: Plastic

Material Type: CPVC

Pressure Class: 235#

Valve Body Style: 1 piece

Valve Operator: Tee Handle

Valve Port Opening: Standard Port

Valve Seat Material: Viton

Valve Size: 2 in

Valve Type: Ball Valve