True Union - Regular 2 in. PVC Threaded Check Valve

Part #S2239020  |  Item #343724  |  Manufacturer Part #2239-020

$ 273.38 EACH
(Pricing is for 2 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: True Union - Regular

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Material: Plastic

Material Type: PVC

Pressure Class: 235#

Valve Seat Material: FKM

Valve Size: 2 in

Valve Type: Check Valve