3 in. PVC Socket Check Valve
True Union - Regular 3 in. PVC Socket Check Valve
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- True Union - Regular
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Plastic
- Valve Operator:
- Lever
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 3 in
- Valve Type:
- Check Valve