True Union - Regular 3 in. PVC Standard Port Union Socket Weld 150# Ball Valve

Part #S2322030  |  Item #856352  |  Manufacturer Part #2322-030

$ 524.14 EACH
(Pricing is for 3 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

Collection: True Union - Regular

End Connection 1: Union Socket Weld

End Connection 2: Union Socket Weld

End Connections: Union Socket Weld

Material: Plastic

Material Type: PVC

Pressure Class: 150#

Valve Body Style: 1 piece

Valve Operator: Tee Handle

Valve Port Opening: Standard Port

Valve Seat Material: EPDM

Valve Size: 3 in

Valve Type: Ball Valve