3/4 in. CPVC Union FIPT and Union Socket Weld 235# Ball Valve

You last purchased this on
 

3/4 in. CPVC Union FIPT and Union Socket Weld 235# Ball Valve

This product requires certification to purchase.
You last purchased this on
 

3/4 in. CPVC Union FIPT and Union Socket Weld 235# Ball Valve

  • Fast #
  • Part #S2339007C
  • Item #495149
  • Manufacturer Part #2339-007C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM F-1970
Color Finish Category:
Greys
Color Finish Name:
Grey
End Connection 1:
FPT
End Connection 2:
Socket Weld
End Connections:
FPT x Socket Weld
Handle Material:
Polypropylene
Length:
6-3/16 in
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF Certified:
Yes
Pressure - Maximum:
235 psi
Pressure Class:
235#
Recommended Valve Application:
Potable Water
Schedule Class:
80
Valve Body Material:
CPVC
Valve Body Style:
1 piece
Valve Operator:
T-Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Type:
Ball Valve