True Union - Regular 4 in. PVC Socket Check Valve

Part #S2222040  |  Item #1432003  |  Manufacturer Part #2222-040

$ 1,118.04 EACH
(Pricing is for 4 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • True union
  • True block

Specifications

Collection: True Union - Regular

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

FM Approved: No

IAPMO Listed: No

Material: Plastic

Material Type: PVC

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: EPDM

Valve Size: 4 in

Valve Type: Check Valve