True Union - Regular 6 in. PVC Socket Check Valve

Part #S2222060  |  Item #2152755  |  Manufacturer Part #2222-060

$ 1,510.46 EACH
(Pricing is for 6 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: True Union - Regular

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

FM Approved: No

IAPMO Listed: No

Material: Plastic

Material Type: PVC

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: EPDM

Valve Size: 6 in

Valve Type: Check Valve