True Union - Regular 1/2 in. PVC Standard Port Union FIPT and Union Socket Weld 235# Ball Valve

S23390

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
True Union - Regular
End Connection 2
Union FIPT, Union Socket Weld
End Connections
Union FIPT;Union Socket Weld
Type
S2339005
Valve Operator
Tee Handle
Valve Port Opening
Standard Port
Valve Seat Material
Viton
Valve Type
Ball Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday