True Union - Regular 3 in. CPVC Socket Check Valve

Part #S2232C  |  Manufacturer Part #2232-030C

Starting at
$ 1,357.95 EACH

Valve Size:

3 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Clean Bagged: No

Collection: True Union - Regular

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

FM Approved: No

IAPMO Listed: No

Installation Type: [Horizontal Mount, Vertical Mount]

Material: Plastic

Material Type: CPVC

Maximum Temperature: 200

NSF Certified: No

Pressure Class: 150#

Recommended Valve Application: Water

Schedule Class: 80

UL Listed: No

Valve Bonnet Type: Union

Valve Seat Material: FKM

Valve Size: 3 in

Valve Type: Check Valve