True Union - Regular 1-1/2 in. PVC Threaded Check Valve

Part #S2239  |  Manufacturer Part #2239-015

Starting at
$ 85.32 EACH

Valve Size

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: True Union - Regular

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

IAPMO Listed: No

Material: Plastic

Material Type: PVC

NSF Certified: No

Pressure Class: 235#

UL Listed: No

Valve Seat Material: FKM

Valve Size: 1-1/2 in

Valve Type: Check Valve