True Union - Regular 2-1/2 in. PVC Socket Check Valve

Part #S2222  |  Manufacturer Part #2222-025

Starting at
$ 596.02 EACH

Valve Size

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: [ASTM D-1784, ASTM F-1970]

Collection: True Union - Regular

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

FM Approved: No

IAPMO Listed: No

Length: 11-7/8 in

Material: Plastic

Material Type: PVC

Maximum Temperature: 73

NSF Certified: Yes

Pressure Class: 150#

UL Listed: No

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: EPDM

Valve Size: 2-1/2 in

Valve Type: Check Valve