36 in. Basin Guard White
36 in. Basin Guard White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 480-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 36 in enclosures are easy to specify, stock and install
- Used with virtually any ADA-compliant sink or restroom lavatory where countertops and sidewalls are present
- ADA-conforming design protects wheelchair users from scalding and sharp, abrasive surfaces
- The basin guard is molded from impact-resistant, stain-resistant, and chemical-resistant protective vinyl for durability, safety, and long life
- High-impact, UV-protected vinyl maximizes product life cycle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7 in
- Hardware Included:
- No
- Height:
- 22-3/8 in
- Length:
- 36 in
- Material:
- Plastic
- Material Type:
- PVC
- UL Listed:
- UL 94V0
- Weight:
- 7 lb