13-1/2 in. P Trap Cover
Lav Guard® 2 13-1/2 in. P Trap Cover
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Easy-to-install tear-to-fit design; pre-scored internal ridges allow contractors to precisely tear the Lav Guard to fit the drain and supply lines under the sink--no tools required
- Built-in E-Z Grip fasteners provide a secure, long-lasting installation; molded-in fingertip grips align with built-in fasteners to facilitate quick, easy setup
- Durable piping cover offers attractive undersink protection for drain and supply lines beneath public lavatories; provides soft, resilient cushioning while helping deter tampering
- Fast installing antimicrobial molded undersink safety covers for ADA accessibility and compliance
- Designed to fit all tubular and cast-brass P-trap assemblies; kits are available with a wide range of accessories to suit nearly any public lavatory
- Constructed of impact-resistant, stain-resistant, antimicrobial 1/8-inch-thick vinyl for exceptional durability and easy-to-clean convenience
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASTM:
- ASTM G-21, ASTM G-22
- Collection:
- Lav Guard® 2
- Color Finish Category:
- Whites
- Color Finish Name:
- China White
- Cover Type:
- Molded
- Depth:
- 6 in
- GSA Approved:
- No
- Height:
- 2-19/20 in
- IAPMO Listed -:
- No
- Material:
- Molded Plastic
- Material Type:
- Vinyl
- NSF Certified:
- No
- Origin:
- Domestic
- Pedestal Only:
- No
- Product Type:
- P Trap Cover
- Shape:
- Rectangular
- Trap Size:
- 13 in
- Vessel Only:
- No
- Weight:
- 1 lb
- Width:
- 17 in