Truebro®
Lav Shield® Lavatory Shield for Kohler Kingston in White
Part #I82225 | Item #4146523 | Manufacturer Part #82225
Product Details
- Protective pipe enclosure conceals all undersink pipes and components while helping deter tampering
- Antimicrobial additive helps pipe enclosure resist fungal and bacterial growth--ideal for medical and healthcare facilities
- Constructed of durable, stain-resistant 3/32-inch-thick vinyl; single-piece design enables easy maintenance, installation, and removal
- Available in a standard field-fit model that allows contractors to custom fit nearly any lavatory underside; for a more tailored fit, choose from a range of pre-cut models
- Complies with ASME A112.18.9-2001, ADA article 4.19.4 (606.5), California P 1504B, ANSI A117.1, BOCA P 1203.4, and other state and local regulations
Specifications
ADA Compliant: Yes
ASTM Specifications: ASTM D635-91
Application: [Piping, Electronic Faucet Connections, Mixing Valves, Trap Primers, Instant Hot Water Heaters]
Collection: Lav Shield®
Color Finish: China White
Color Finish Category: Whites
Hardware Included: No
Height: 20 in
Length: 10 in
Material: Plastic
Material Type: PVC
UL Listed: UL 94V0
Width: 16 in