Lavatory Shield in White

You last purchased this on
 
IPS Corporation

Lav Shield® Lavatory Shield in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
IPS Corporation

Lav Shield® Lavatory Shield in White

  • Fast #
  • Part #I82205
  • Item #3326130
  • Manufacturer Part #82205
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Antimicrobial additive helps pipe enclosure resist fungal and bacterial growth--ideal for medical and healthcare facilities
  • Constructed of durable, stain-resistant 3/32-inch-thick vinyl; single-piece design enables easy maintenance, installation, and removal
  • Protective pipe enclosure conceals all undersink pipes and components while helping deter tampering
  • Complies with ASME A112.18.9-2001, ADA article 4.19.4 (606.5), California P 1504B, ANSI A117.1, BOCA P 1203.4, and other state and local regulations
  • Available in a standard field-fit model that allows contractors to custom fit nearly any lavatory underside; for a more tailored fit, choose from a range of pre-cut models
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASTM:
ASTM D-635-91-4, ASTM G21, ASTM G22
Collection:
Lav Shield®
Color:
White
Color Finish Category:
Whites
Color Finish Name:
White
Hardware Included:
No
Length:
10 in
Material:
Plastic
Material Type:
PVC
UL Listed:
UL 94V0