Trap Cover in White
Lav Guard® 2 Trap Cover in White
Frequently Purchased Together
Product Details
- Constructed of easy-to-clean, antimicrobial vinyl to help minimize maintenance and promote long-lasting durability
- Choose from a range of accessories to create a perfect undersink protection system for nearly any public lavatory
- Accessory intended for use with the Truebro 100 Series Lav Guard 2 Undersink Piping Cover
- Fast installing antimicrobial molded undersink safety covers for ADA accessibility and compliance
- Easy-to-clean, antimicrobial vinyl minimizes maintenance - Lav Guard® 2 is molded from impact-resistant, stain-resistant, antimicrobial vinyl. Its smooth surface makes it exceptionally easy to clean and maintain
- Internal rib design maximizes safety - Lav Guard® 2 features a patented internal rib design that increases protection while providing a soft, resilient cushioning
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 4.20.4
- ASME:
- ASME A112.18.9 2001
- ASTM:
- ASTM D-635, ASTM G-21, ASTM G-22
- Collection:
- Lav Guard® 2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 8 in
- IAPMO Listed -:
- No
- Length:
- 3 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Origin:
- Domestic
- Product Type:
- Trap Cover
- Weight:
- 0.53 lb
- Width:
- 4 in