P-Trap Cover and Supply Cover in White
Soft Guard Plus™ P-Trap Cover and Supply Cover in White
Frequently Purchased Together
Product Details
- Made of 1/8-inch-thick pliable PVC; ADA-compliant design helps protect wheelchair users from possible burns and abrasions
- Fusion-welded seams provide long-lasting durability; antimicrobial coating helps prevent bacterial and fungal growth
- Soft yet durable pipe covers provide undersink protection; must be specified for installation to all drainage piping to meet ADA compliance
- Fits schedule 40 P-traps and flexible braided hoses
- Available in a wide range of sizes and colors to suit nearly any public lavatory
- Optional snap-to-lock fasteners provide added tamper resistance and a tighter fit
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.2
- ASTM:
- ASTM E-84 2007
- Collection:
- Soft Guard Plus™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- P Trap Cover, Supply Cover