Plastic Disposal Cover in White

You last purchased this on
 
Truebro®

Soft Guard Plus™ Plastic Disposal Cover in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Truebro®

Soft Guard Plus™ Plastic Disposal Cover in White

  • Fast #
  • Part #I82528
  • Item #7180584
  • Manufacturer Part #82528
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Made of 1/8-inch-thick pliable PVC; ADA-compliant design helps protect wheelchair users from possible burns and abrasions
  • Fusion-welded seams provide long-lasting durability; antimicrobial coating helps prevent bacterial and fungal growth
  • Soft yet durable pipe covers provide undersink protection; must be specified for installation to all drainage piping to meet ADA compliance
  • Fits schedule 40 P-traps and flexible braided hoses
  • Available in a wide range of sizes and colors to suit nearly any public lavatory
  • Optional snap-to-lock fasteners provide added tamper resistance and a tighter fit
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A117.1
ASTM:
ASTM E8407, ASTM E8425
Brand Model Compatibility:
Badger Models 1 and 5, SCH 40 P-Trap and Flexible Braided Hose
Collection:
Soft Guard Plus™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
9 in
Diameter:
7-3/4 in
Height:
12 in
Material:
Plastic
Material Type:
PVC
Product Type:
Disposal Cover
Size:
12 in x 7-3/4 in
UL Listed:
No
Width:
12 in