Water Valve Cover in White

Part #I82521  |  Item #3916395  |  Manufacturer Part #82521

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Soft yet durable pipe covers provide undersink protection; must be specified for installation to all drainage piping to meet ADA compliance
  • Made of 1/8-inch-thick pliable PVC; ADA-compliant design helps protect wheelchair users from possible burns and abrasions
  • Fusion-welded seams provide long-lasting durability; antimicrobial coating helps prevent bacterial and fungal growth
  • Optional snap-to-lock fasteners provide added tamper resistance and a tighter fit
  • Available in a wide range of sizes and colors to suit nearly any public lavatory
  • Fits schedule 40 P-traps and flexible braided hoses
  • Fits Schedule 40 P-traps and flexible braided hoses

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI/ICC A117.1

ASTM Specifications: ASTM E8407

CARB OTC LEED Compliant: No

Color: White

IAPMO Listed: Yes

Material: Plastic

Material Type: PVC