3/4 x 1 in. OD Tube 316L Stainless Steel Increasing Adapter

You last purchased this on
 
Truly Tubular

3/4 x 1 in. OD Tube 316L Stainless Steel Increasing Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Truly Tubular

3/4 x 1 in. OD Tube 316L Stainless Steel Increasing Adapter

  • Fast #
  • Part #T5MM1216
  • Item #9413338
  • Manufacturer Part #5MM-12-16
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Male
End Connection 2:
OD Tube
End Connections:
Male x OD Tube
Fitting Size 1:
3/4 in
Fitting Size 2:
1 in
Fitting Sizes:
3/4 in x 1 in
Fitting Type:
Adapter, Increasing
Length:
2-1/2 in
Material:
Stainless Steel
Material Type:
316L