3/8 in. Male Sweat 316L Stainless Steel 90 Degree Elbow

You last purchased this on
 
Truly Tubular

3/8 in. Male Sweat 316L Stainless Steel 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Truly Tubular

3/8 in. Male Sweat 316L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #T90MM6
  • Item #7547323
  • Manufacturer Part #90MM-6
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Industrial
Elbow Degree:
90 DD
End Connection 1:
Male Sweat
End Connection 2:
Male Sweat
End Connections:
Male Sweat
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Elbow
Material:
Stainless Steel
Material Type:
316L