3/8 in. OD Tube x OD Tube x Bell End 316L Stainless Steel
3/8 in. OD Tube x OD Tube x Bell End 316L Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connection 3:
- Bell End
- End Connections:
- OD Tube x OD Tube x Bell End
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Size 3:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight, Tee
- Material:
- Stainless Steel
- Material Type:
- 316L