0 items

Trumbill Industries 2 in. x 100 ft. Polyethylene Tape in Black

T3649975

Length

100 ft
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 10 mil polyethylene tape
  • 2" W x 100' L

SPECIFICATIONS

Color Finish
Black
Length
100 ft
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday