0 items

Trumbull Industries 300 ft. Polywrap in Green

T3888

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 300' roll length
  • 8 mil linear low-density poly wrap for ductile iron pipe
  • An overlap of approximately 2' should be figured in calculating the total Poly wrap required
  • Continuous roll, no perforations
  • For 3" to 8" ductile iron pipe
  • Green color marked "Sewer"
  • Made in the USA per ANSI/AWWA C105/A21.5-05
  • Protects metallic pipe in corrosive soils
  • The tubing is slipped over the pipe, extended, and taped

SPECIFICATIONS

ANSI Specifications
ANSI A21.5-05, ANSI C105
AWWA Specifications
AWWA C-105
Color Finish
Green
Diameter
8 in
Length
300 ft
Material
Plastic
Width
20 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday