Trumbull Industries Stainless Steel Adjustable Stem Guide

T3675960

Manufacturer Part #: 367-5960

Height

26 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

End Connection 2
OD
End Connections
OD
FM Approved
No
Fitting Size 2
2-3/8 in
Height
26 in
NSF Certified
Yes
NSF Specifications
NSF 61
Product Type
Stem Guide
UL Listed
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday