T&S Brass

0.5 gpm 2-Hole Deckmount Metering Faucet with Push-Button and Double Knob Handle in Polished Chrome

Part #TB083102VR  |  Manufacturer Part #B-0831-02VR

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 4" centerset deck mount mixing faucet w/ polished chrome plated brass body and integral spout
  • VR 0.5 GPM non-aerated spray device, Series 8 (B-0199-08-N05)
  • Metering cartridges
  • Adjustable metering cycle, 10 to 30 seconds
  • Push button (hot & cold) caps w/ vandal resistant screws
  • 1/2" NPSM male inlets
  • Material: Polished chrome plated brass body & spout and chrome plated metal caps

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: Yes

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Metering

Center Size: 4 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Metering

Faucet Valve Type: Metering

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 0.5 gpm

GSA Approved: No

Handle Type: Metering

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

MA Approved: Yes

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 2 Hole

Origin: Domestic

Side Spray: No

Spout Height: 1-7/16 in

Spout Reach: 3-3/4 in

Spout Type: Fixed

Temperature Range: 40 to 140 Deg F

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 5.2

Width: 5-13/16 in