0.5 GPM Spray Device, 13/16-27UN Male Threads

Part #TB019903N05  |  Item #7103689  |  Manufacturer Part #B-0199-03-N05

$ 12.64 EACH

Color/Finish:
Chrome Plated

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 0.5 GPM non-aerated spray device
  • 13/16-27 UN male inlet, Series 3
  • Material: Polished chrome plated brass body

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME A112.18.1M

Application: Commercial

BAA Compliant: Yes

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Color Finish: Chrome Plated

Color Finish Category: Chromes

Diameter: 13/16 in

End Connection 1: Male

End Connection 2: Male Threaded

End Connections: Male x Male Threaded

Flow Rate: 0.5 gpm

Height: 1/2 in

High Pressure: 125

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Material: Chrome Plated Brass

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Origin: Domestic

Pressure Compensating: No

Side Spray: No

Temperature Range: 40 to 140 Deg F

Thread Size: 13/16 in

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 0.1