T&S Brass
0.5 GPM Spray Device, 55/64-27UN Female Threads
Part #TB019901N05 | Item #5086085 | Manufacturer Part #B-0199-01-N05
Product Details
- 0.5 GPM non-aerated PCA spray device
- 55/64-27 UN female threads
- Material: Polished chrome plated brass body
Specifications
ADA Compliant: No
ANSI Specifications: [ANSI 61, ANSI 372]
ASME Specifications: ASME A112.18.1
Application: Commercial
BAA Compliant: Yes
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Color Finish: Polished Chrome
Color Finish Category: Chromes
Diameter: 7/8 in
End Connection 1: Female
End Connections: Female Threaded
Flow Rate: 0.5 gpm
IAPMO Listed: No
ISO Specifications: ISO 9001
Lead Law Compliant: Yes
Material: Chrome Plated Brass
Maximum Pressure: 125 psi
Maximum Temperature: 140
NSF Certified: Yes
NSF Specifications: [NSF 372, NSF 61]
Origin: Domestic
Pressure Compensating: No
Side Spray: No
Stream Type: Spray
Temperature Range: 40 to 140 Deg F
Thread Size: 55/64 in
UL Listed: No
WaterSense Labeled: No
Weight: 0.043