5-63/1000 in. Brass Swing Spout in Chrome

You last purchased this on
 
T&S Brass

Triton® 5-63/1000 in. Brass Swing Spout in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Triton® 5-63/1000 in. Brass Swing Spout in Chrome

  • Fast #
  • Part #T059X
  • Item #109978
  • Manufacturer Part #680790
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fits all T&S swivel outlet faucets
  • Material: Chrome plated brass tubular spout
  • B-PT stream regulator outlet
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Commercial
Collection:
Triton®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Drain Included:
No
End Connection 1:
Female Threaded
End Connections:
Female Threaded
Energy Star Compliant:
No
Faucet Part Type:
Spout
Flow Rate:
26.3 gpm
Handle Type:
Cross
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-63/1000 in
Material:
Brass
Number of Handles:
Three Handle
Origin:
Global
Side Spray:
No
Spout Reach:
6 in
Spout Type:
Swing
Trim Only:
Yes
Vacuum Breaker:
No
Valve Size:
1/2 in
Valve Type:
Tub & Shower Diverter Valve
WaterSense Labeled:
No