EasyInstall Pre-Rinse, Spring Action, 8" Wall Mount, Low-Flow Spray Valve, Wall Bracket
EasyInstall Pre-Rinse, Spring Action, 8" Wall Mount, Low-Flow Spray Valve, Wall Bracket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy Install riser for quick installation
- 44" flexible stainless steel hose with heat resistant gray handle and hold down ring
- 8" wall mount mixing faucet with polished chrome plated brass body
- Adjustable centers from 7 3/4" to 8 1/4"
- Lever handles with color coded indexes
- 1/2" NPT female eccentric inlets with 2" flanges
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- 0.65 GPM low flow spray valve
- Material: Polished chrome plated brass body, riser and spray valve body, stainless steel hose and chrome plated metal handles
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F-2324
- Adjustable:
- Yes
- Application:
- Commercial
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Quarter Turn Eterna Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 16-1/2 in
- Faucet Center Size:
- 8 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Eterna Compression
- Flow Rate:
- 0.65 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Included:
- Yes
- Hose Length:
- 44 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Scald Guard:
- No
- Spout Reach:
- 14-1/8 in
- Spout Swivel:
- 180°
- Temperature Range:
- 40 to 140 Deg F (4.44 to 60 Deg C)
- Trim Only:
- No
- UL Listed:
- No
- Vacuum Breaker:
- No
- Valve Type:
- Spring Check Valve
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 12 lb
- Width:
- 12-5/8 in