T&S Brass

0.65 gpm Low Flow Spray Valve

Part #TB0100C  |  Item #867730  |  Manufacturer Part #B-0100-C

$ 172.13 EACH

Flow Rate:

0.65 gpm
Packaging Info:
  • Quantity Per 
  • Each:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Designed for heavy-duty use in industrial kitchens
  • 0.65 GPM spray valve
  • 44" flexible stainless steel hose w/ heat resistant gray handle and hold down ring
  • 1/2" NPT male inlet
  • Fan jet with knife action spray
  • Saves water and energy
  • Material: Polished chrome plated brass body and stainless steel hose

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

ASTM Specifications: ASTM F2324

Application: Commercial

BAA Compliant: Yes

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Color Finish: Polished Chrome Plated

Color Finish Category: Chromes

Flow Rate: 0.65 gpm

GSA Approved: No

High Pressure: 60

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Length: 50-1/16 in

MA Approved: Yes

Material: Stainless Steel

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Origin: Domestic

Side Spray: No

Spout Type: Fixed

Temperature Range: 40 to 140 Deg F

UL Listed: No

WaterSense Labeled: No

Weight: 3.64