T&S Brass

1-1/2 in. Brass Spring Rest

Part #T00082440  |  Manufacturer Part #000824-40

Length:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spring rest
  • Material: Polished chrome plated brass

Documents

Specifications

ADA Compliant: No

Application: Commercial

BAA Compliant: Yes

Color Finish: Chrome Plated

Color Finish Category: Chromes

GSA Approved: No

IAPMO Listed: No

ISO Specifications: ISO 9001

Inside Diameter: 3/4 in

Length: 1-1/2 in

Material: Brass

NSF Certified: No

Origin: Domestic

Side Spray: No

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 0.201