T&S Brass 10-7/16 in. 2.20 gpm Lavatory Faucet with Double Wristblade Handle

TB2859

Manufacturer Part #: B-2859

Flow Rate

2.2 gpm @ 60 psi

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 8" Easy Install concealed deck mount faucet w/ forged brass body
  • 8 3/8" swing nozzle w/ swivel-to-rigid washer to convert swing nozzle to rigid
  • 2.2 GPM aerator, Series 1 (B-0199-01)
  • Eterna compression cartridges
  • Lever handles w/ color coded indexes
  • 1/2" NPSM male inlets w/ coupling nuts
  • Material: Forged brass body, polished chrome plated brass tubular spout and chrome plated metal handles

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Eterna
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Eterna Compression
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.2 gpm @ 60 psi
GSA Approved
No
Handle Length in
4 in
Handle Type
Wristblade
Height
10-7/16 in
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
MA Approved
Yes
Material
Forged Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Number of Holes
3 Hole
Origin
Domestic
Side Spray
No
Spout Height
8-9/16 in
Spout Reach
8-3/8 in
Spout Swivel
180°
Spout Type
Swivel
Temperature Range
40 to 140 Deg F
Trim Only
No
Type
TB2859
UL Listed
No
WaterSense Labeled
No
Weight
6.9

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday