T&S Brass

10.1 gpm Stainless Steel and Rubber Water Gun with Front Trigger in Blue

Part #TMV252241  |  Manufacturer Part #MV-2522-41

Flow Rate:

10.1 gpm
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy duty front trigger water gun
  • Stainless steel with blue rubber cover
  • High flow washdown water gun
  • Rubber covered trigger
  • 9/16" flow orifice
  • 1/2" NPT x 1/2" hose barb connector
  • Material: Stainless steel and rubber

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

Application: Commercial

BAA Compliant: No

Color Finish: Blue

Color Finish Category: Blues

End Connection 1: NPT

End Connection 2: Hose Barb

End Connections: NPT x Hose Barb

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 10.1 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Height: 7-7/16 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Material: [Stainless Steel, Rubber]

Maximum Pressure: 125 psi

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: No Handle

Origin: Global

Side Spray: No

Temperature Range: 40 to 200 Deg F (4.44 to 93.33 Deg C)

Trim Only: No

Type: TMV252241

UL Listed: No

WaterSense Labeled: Yes

Weight: 2.5