Water Gun, Rear Trigger, 9/16" Orifice, 3/4" Coupling, Stainless Steel, Blue Rubber Cover
Water Gun, Rear Trigger, 9/16" Orifice, 3/4" Coupling, Stainless Steel, Blue Rubber Cover
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stainless steel with blue rubber cover
- High flow washdown water gun
- Heavy duty rear trigger water gun
- 1/2" NPT x 3/4" hose barb connector
- Material: Stainless steel and rubber
- 9/16" flow orifice
- Rubber cover trigger
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- BAA Compliant:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- End Connection 1:
- NPT
- End Connection 2:
- Barbed
- End Connections:
- NPT x Barbed
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Flow Rate:
- 10.1 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 6-3/4 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Material:
- Stainless Steel, Rubber
- Maximum Temperature:
- 200
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Origin:
- Global
- Pressure - Maximum:
- 125 psi
- Side Spray:
- No
- Temperature Range:
- 40 to 200 Deg F (4.44 to 93.33 Deg C)
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 2.46 lb