T&S Brass

1.15 gpm 1 Hole Deck Mount Pre-Rinse Faucet with Double Lever Handle in Polished Chrome

Part #TB0113R  |  Manufacturer Part #B-0113-R

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single hole deck mount mixing faucet w/ polished chrome plated brass body
  • Easy Install riser for quick installation
  • 44" rubber hose w/ heat resistant gray handle and hold down ring
  • 1.15 GPM spray valve
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Lever handles w/ color coded indexes
  • 18" flexible stainless steel supply hoses w/ 1/2" NPSM / 5/8" compression connections
  • Material: Polished chrome plated brass body, riser & spray valve body, stainless steel hose and chrome plated metal handles

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

ASTM Specifications: ASTM F-2324

Application: Commercial

BAA Compliant: Yes

Built-in Stops: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: Yes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 42-1/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 1.15 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Hose Included: Yes

Hose Length: 44 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Institutional Faucet Type: Service

Lead Law Compliant: Yes

MA Approved: Yes

Maximum Deck Thickness: 1-3/8 in

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Handles: Two Handle

Number of Holes: 1 Hole

Origin: Domestic

Scald Guard: No

Spout Height: 12-9/16 in

Spout Reach: 14-1/8 in

Temperature Range: 40 to 140 Deg F (4.44 to 60 Deg C)

Trim Only: No

Type: TB0113R

UL Listed: No

Vacuum Breaker: No

Vandal Resistant: No

WaterSense Labeled: No

Weight: 11.25

Width: 7-7/16 in