Swivel Gooseneck, 12-3/16" Spread, 14-11/16" Height, 5-9/16" Clearance
Swivel Gooseneck, 12-3/16" Spread, 14-11/16" Height, 5-9/16" Clearance
Frequently Purchased Together
Product Details
- B-LT Stream regulator outlet, Series 2
- Fits all T&S swivel outlet faucets
- 12 13/16" swivel/rigid gooseneck
- Material: Chrome plated brass tubular spout
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Connection Size:
- 3/8 in
- Faucet Part Type:
- Spout
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 26.3 gpm
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 14-11/16 in
- MA Approved -:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Side Spray:
- No
- Spout Height:
- 5-3/8 in
- Spout Reach:
- 12-1/4 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.26 lb