12" Back Section of Double-Joint Nozzle

Part #TB191209  |  Item #864249  |  Manufacturer Part #B-1912-09

$ 60.70 EACH

Color/Finish:
Polished Chrome Plated

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Double joint swing nozzle 12" back section
  • Fits all T&S swivel outlet faucets
  • Material: Chrome plated brass tubular spout

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: Yes

Brand Model Compatibility: Swivel Outlet Faucets

CSA Certified: CSA B125.1

Color Finish: Polished Chrome Plated

Color Finish Category: Chromes

End Connection 1: Swivel

End Connections: Swivel

GSA Approved: No

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

MA Approved: Yes

Material: Chrome Plated Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Origin: Domestic

Side Spray: No

Temperature Range: 40 to 140 Deg F (4.44 to 60 Deg C)

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 0.78